Beli shackle crosby di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  2. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  3. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp549.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
  4. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp749.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.
    atribut:
    • Tolerance A ±: 0.06
  5. Crosby Wire Clip
    Rating:
    100% of 100
    (2)
    Mulai

    Rp85.900

  6. Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  7. Crosby Swivel
    Mulai

    Rp839.900

    Crosby Swivel
    Deskripsi:
    • 402 forged swivels is positioning devices and are not intended to rotate under load.• Hot-dip galvanized.• Quenched & Tempered.• Crosby products meet or exceed all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, Crosby products meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.• G-402 swivels meet the performance requirements of Federal Specification RR-C-271G, Type VII, Class 2, except for those provisions required of the contractor.
  8. O.H.INDUSTRIAL Forged Shackle
    Mulai

    Rp50.900

    O.H.INDUSTRIAL Forged Shackle
    atribut:
    • Surface Processing: Unichrome Plating
  9. TRUSCO Screw Shackle (Segel D)
    Mulai

    Rp38.900

    TRUSCO Screw Shackle (Segel D)
    atribut:
    • Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
    • D (mm): 15.50
    • L (mm): 31.0
    • B (mm): 14
    • Screw Diameter: W5/16
    • Working Load (kN): 2.25
  10. Felix Lifting Shackle Galvanized (Segel D)
    Mulai

    Rp6.900

    Felix Lifting Shackle Galvanized (Segel D)
    Deskripsi:
    Shackle/Segel ini fungsinya untuk menyambung atau mengkaitkan sling dengan objek angkat. Shackle/Segel biasanya digunakan untuk mengangkat barang, basket, beam, mesin, dan objek angkat lainnya yang berat sehingga harus menggunakan sling dan shackle sebagai alat bantu angkatnya.
    atribut:
    • Finish: Galvanized
    • Safety Factor: 2:1
  11. Crosby Turnbuckle Eye & Eye (Jarum Keras)
    Mulai

    Rp1.699.900

    Crosby Turnbuckle Eye & Eye (Jarum Keras)
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• Turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye. For turnbuckle sizes 1/4” through 2-1/2”, a shackle one size smaller can be reeved through eye.• Modified UNJ thread on end fittings for improved fatigue properties.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load, and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties, and material traceability, not addressed by ASME B30.26.
    atribut:
    • Thread: UNC
Daftar Harga shackle crosby Terbaru October 2026
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
Crosby Shackle Omega (Segel Omega)Rp549.900
Crosby Shackle Omega (Segel Omega)Rp749.900
Crosby Wire ClipRp85.900
Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)Rp1.299.900
Crosby Bolt Type Chain Shackles G-2150 (Segel D)Rp429.900
POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega)Rp16.900
ASANO Bolt Type Screw Shackle G2130 (Segel Omega)Rp289.900
Crosby Screw Pin Chain Shackles G-210 (Segel D)Rp249.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)